Beli facom module di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. FACOM Cutting Module
    Mulai

    Rp11.999.900

    FACOM Cutting Module
    atribut:
    • Height (mm): 40
  2. FACOM Metrology Module
    Mulai

    Rp12.999.900

    FACOM Metrology Module
    atribut:
    • Height (mm): 40
    • Length (mm): 175
    • Width (mm): 418
  3. FACOM Cylinder Head Tool Module
    Mulai

    Rp22.999.900

    FACOM Cylinder Head Tool Module
    atribut:
    • Height (mm): 40+D7519
    • Length (mm): 188
    • Width (mm): 418
  4. FACOM Oil Change and Filter Module
    Mulai

    Rp8.199.900

    FACOM Oil Change and Filter Module
    atribut:
    • Height (mm): 40
    • Length (mm): 175
    • Width (mm): 418
  5. FACOM Flex Spark Plug
    Mulai

    Rp1.799.900

    FACOM Flex Spark Plug
    atribut:
    • Body Material: PVC
    • Engine: Diesel/Petrol
    • Grip Type: PVC Dipped
    • Length (mm): 316
    • Spark & Glow Plugs Type: Spark Plug Module
  6. FACOM Screwdriver Impact (Obeng)
    Mulai

    Rp3.399.900

    FACOM Screwdriver Impact (Obeng)
    atribut:
    • Standards/Norms: Consult the Standards of each product within the Kit
  7. Fotek Single Phase Solid State Module SSR-DA Series
    Mulai

    Rp109.900

    Fotek Single Phase Solid State Module SSR-DA Series
    atribut:
    • Control Method: Zero Cross
    • Response Time (m/s): 8.3
    • Input Immunity (KV): 2
    • Isolation Strength (KVrms): 4
    • Housing Material: ABS
  8. FLUKE Processmeter
    Mulai

    Rp43.999.900

    FLUKE Processmeter
    Deskripsi:
    Fluke 789 ProcessMeter doubles your troubleshooting power and is Fluke Connect-enabled. The Fluke 789 ProcessMeter is the ultimate troubleshooting tool for electricians and instrumentation professionals. It combines the functionality of a loop calibrator with the power of a digital multimeter, and the wireless capabilities of Fluke Connect connectivity with optional IR3000FC module. The 789 has a display that's not only twice as large as the Fluke 787B, but also twice as bright with two levels of backlighting. And its built-in, selectable 250 ohm HART resistor eliminates the need to carry a separate resistor. The 789 also has a 24-Volt loop supply, which reduces the need to carry a separate power supply when doing offline transmitter testing. You can add an optional temperature measurement module and the wireless data logging capabilities of the Fluke Connect mobile app to log data wirelessly to your smart phone and review it from a remote location. So now process technicians can do a lot more while carrying a lot less.
    atribut:
    • Batteries: 4 AA alkaline batteries
    • Electrical Safety: Designed in accordance with IEC 1010-1, ANSI/ISA S82.01-1994 and CAN/CSA C22.2 No 1010.1-92
    • Resistance Measurement (MΩ): 40, 0.2% + 1 LSD
    • Diode Test: 2.0 V shoes diode voltage drop
    • Auto Step, Auto Ramp: Yes
    • Battery Life (hour): 140 typical (measurement), 10 typical (sourcing 20mA)
    • Maximum Voltage (V) : 1000 RMS
  9. Philips SmartBright LED Floodlight (Lampu Sorot)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp399.900

    Philips SmartBright LED Floodlight (Lampu Sorot)
    Deskripsi:
    The SmartBright LED Floodlight is a versatile floodlight engineered to deliver significant energy savings, an ideal solution for diverse floodlighting applications. The product is also designed to meet relevant performance and safety standards,offering you reliable and long-lasting performance.Benefits:- Conventional HID floodlight replacement- Easy to install- Outstanding energy savings- High quality and reliabilityApplications:Architectural lighting, Architectural lighting, Landscape lighting, Landscape lighting, Billboard lighting, Billboard lighting, Parking area lighting, Parking area lighting, Amenity, Amenity, Security, Security
  10. Phoenix Contact Industrial Ethernet Switch
    Mulai

    Rp2.099.900

    Phoenix Contact Industrial Ethernet Switch
    Deskripsi:
    PoE+ Ethernet switch conforms to IEEE 802.3at. Includes four PoE+ ports and one standard RJ45 port, all with 10/100 Mbps speeds.
  11. Fenix Senter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp289.900

    Fenix Senter
    Deskripsi:
    Fenix​​​​C6 V3.0 adalah lampu kerja isi ulang berkinerja tinggi, yang dirancang khusus untuk perawatan dan perkerjaan industri umum, seperti perbaikan mobil, patroli malam, memperbaiki sirkuit listrik, dan sebagainya. Magnet di bagian ekor mudah untuk anda tempelkan ke permukaan logam, memberikan penggunaan hands-free. Selain itu, dua mode hadir dengan enam output yang dioperasikan oleh satu tombol, menawarkan pencahayaan optimal di setiap lokasi kerja. Didukung oleh baterai Li-ion 18650 2600mAh yang dapat diisi ulang. FenixC6 V3.0 membantu anda menyelesaikan pekerjaan dalam keadaan apa pun.Kelengkapan:FenixC6 V3.0 flashlight x1FenixARB-L18-2600 rechargeable Li-ion battery x1USB C-Type charging cable x1Lanyard x1Spare O-Ring x1User manual x1
  12. Shinwa Rules Blue Level
    Mulai

    Rp249.900

    Shinwa Rules Blue Level
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
  13. KNIPEX Lineman's Pliers Insulated (Tang Jepit)
    Mulai

    Rp1.099.900

    KNIPEX Lineman's Pliers Insulated (Tang Jepit)
    Deskripsi:
    Multipurpose insulated lineman's pliers have a gripping zone, cutting zone, and additional features such as a wire crimper or nail cutter.
    atribut:
    • ESD Safe: No
    • Handle Style: Ergonomic
    • Includes Voltage Detection Module: No
    • Insulated: Yes
    • Jaw Opening Type: Manual
    • Jaw Shape: Flat
    • Non-Sparking: No
    • Plier Material: Steel
    • Plier Type: Lineman's Pliers
    • Tether Ready: No
  14. TESTO Temperature Meter
    Mulai

    Rp4.399.900

    TESTO Temperature Meter
    Deskripsi:
    For carrying out quick and easy temperature checks on production and assembly lines. This special offer - comprising a testo 925 digital temperature meter, a surface temperature sensor and an all-in-one carrying case - ensures that you have all your tools at your fingertips to carry out quick and reliable temperature checks.The surface sensor and the flexible thermocouple strip, which adapts easily to any surface, allow you to measure the temperature of rough, uneven surfaces in as little as three seconds. Special offer incl. testo 925 temperature meter - your benefitsThe testo 925 temperature meter is ideal for carrying out temperature checks in industrial and commercial settings: One sensor for immediate connection (surface temperature sensor part of special offer); optional sensors - also wireless sensor - availableBacklit displayUser-defined thresholdsAudible alarm warns when threshold is exceededHold keyContinuous min/max display Surface temperature sensor with flexible thermocouple strip: Super-fast reaction timeFlexible thermocouple stripAlso suitable for rough and uneven surfacesPrevents tilt which could otherwise result in incorrect readingsTemporary measuring range -50 °C to +500 °C (otherwise -60 °C to +300 °C) All-in-one carrying case for your temperature meter and sensors: One case for all your toolsSlim, business-style, zip-up design; rugged, rounded-off edgesFor safe and convenient transport and quick and convenient useDesigned for daily use: case can be opened easily; meter can be removed effortlessly Product Includes: testo 925 digital temperature meter, batteries, surface temperature sensor with flexible thermocouple strip, carrying case.
    atribut:
    • Number of Channels: 1-channel
    • Storage Temperature: -40 to +70 °C
    • Weight (g): 171
    • Battery Life: 200 h (connected Probe, backlight off); 45 h (radio mode, backlight off); 68 h (connected Probe, backlight always on); 33 h (radio mode, backlight always on)
    • Housing: ABS
  15. FLUKE Multimeter Digital
    Mulai

    Rp3.799.900

    FLUKE Multimeter Digital
    Deskripsi:
    This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
Daftar Harga facom module Terbaru November 2026
FACOM Cutting ModuleRp11.999.900
FACOM Metrology ModuleRp12.999.900
FACOM Cylinder Head Tool ModuleRp22.999.900
FACOM Oil Change and Filter ModuleRp8.199.900
FACOM Module Of Hammer Tools (Martil / Palu)Rp4.399.900
FACOM Module Of SQ Socket (Set Kunci Sok)Rp8.599.900
FACOM Flex Spark PlugRp1.799.900
FACOM Screwdriver Impact (Obeng)Rp3.399.900
Fotek Single Phase Solid State Module SSR-DA SeriesRp109.900
Schneider Electric Acti 9 iDPN Vigi (Pemutus Sirkuit/MCB)Rp119.900

Data diperbarui pada 13/11/2026 (Harga belum termasuk PPN)